References
Bahco:A1225AL08E
Rubix:401A7530
EAN:7311518181819


Technical specifications
| Tail diameter | 8 mm |
|---|---|
| Shape of head | cylindrical |
| Total length | 76 mm |
Documents
Product details : BAHCO A1225AL08E TC ROTARY BURR
Deburring aluminium and other soft materials
Special cutting edge suitable for soft materials
Use wax to avoid chip build-up
Type of cut: AL = AL-cut
Cylindrical shape
End cut: cylindrical burrs (A) and inverted cone burrs (N) can be supplied with end cut
Stock standard: X = yes
Indispensable tool, used in large number of industrial sectors including aviation, shipping, automotive and chemical industry, to mention just few
Special cutting edge suitable for soft materials
Special cutting edge suitable for soft materials
Use wax to avoid chip build-up
Type of cut: AL = AL-cut
Cylindrical shape
End cut: cylindrical burrs (A) and inverted cone burrs (N) can be supplied with end cut
Stock standard: X = yes
Indispensable tool, used in large number of industrial sectors including aviation, shipping, automotive and chemical industry, to mention just few
Special cutting edge suitable for soft materials
Strengths
Tungsten Carbide Cylindrical Nose Rotary Burrs for Aluminium
Applications
Deburring
Technical specifications
Attributes
| Logistic Weight | 55 g |
|---|---|
| Tail diameter | 8 mm |
| Shape of head | cylindrical |
| Total length | 76 mm |
| Head diameter | 12 mm |
| Scope of application | aluminium |
| Capacity length | 25 mm |
Show UNSPSC/ECL@SS
£ 56.06 excl. VAT
/ Each
£ 67.27 incl. VAT
- Delivery usually within ( 14 ) days