Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Milling files
Milling files
Rotary milling file
PFERD WRC0613/3Z4 BURR 21205243 TC-BURRS WRC 0613/3 C4
PFERD WRC0613/3Z4 BURR 21205243 TC-BURRS WRC 0613/3 C4
Small burr HM WRC 0613 4 m 6x13mm
References
pferd tools:
21205243
rubix:
80977652
ean:
4007220393178
Technical specifications
Tail diameter
3
mm
Total length
0
mm
Head diameter
6
mm
See all Specifications
Product details
Technical specifications
Product details : PFERD WRC0613/3Z4 BURR 21205243 TC-BURRS WRC 0613/3 C4
Cylindrical burr with radius end according to DIN 8032 with cut conforming to DIN 8033. A combination of cylindrical and ball shaped geometries. Deburring
Technical specifications
Attributes
Tail diameter
3
mm
Total length
0
mm
Head diameter
6
mm
Scope
Universal
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.47
excl. VAT
/
Each
£
18.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 847275 SOLID CARBIDE BURR MODEL D BALL HEAD D6
CUTLINE 863200 CARBIDE BURR MOD G SHARP OGIVE CROSSCUT 12,7X25-6
PFERD 21112526 TC-BURRS KUD 0605/6 C3 PLUS
CUTLINE 863214 CARBIDE BURR MOD H FLAME S STEELCUT 12X32-6
CUTLINE 863123 SOLID CARBIDE BURR MOD B CYLIND SING CUT 3X13-3
NOGA DEBURRING BLADE S10 COATED
CUTLINE 863129 SOLID CARBIDE BURR MOD B CYLIND DIACUT 9,5X19-6
CUTLINE 863215 CARBIDE BURR MOD H FLAME DIACUT 12X32-6
PFERD 21101626 TC-BURRS ZYA 0616/6 C3 PLUS
DORMER P8059.6X6.0 BURR 9.60 MM X 6.00 MM 6814114
PFERD 21101982 TC-BURRS ZYA 1225/6 INOX
DORMER P8056.3X3.0 BURR 6.30 MM X 3.00 MM 6814111
CUTLINE 863199 CARBIDE BURR MOD G SHARP OGIVE CROSSCUT 9,5X19-6
PFERD RBF 0820/6 Z3P 21117626 TC BURR C3 PLUS
PFERD 21205153 BURR BALL NOSE CYLINDER 3 X 13 3MM