CUTLINE 863161 CARBIDE BURR MOD D SPHERICAL STEEL 9,5X9-6
Carbide Bur
See technical informationSee documentsReferences
GISS Cutline:863161
Rubix:216A9224
EAN:3660338177736

Documents
Product details : CUTLINE 863161 CARBIDE BURR MOD D SPHERICAL STEEL 9,5X9-6
CNC machined carbide bur designed with advanced cutting geometrys
CARBIDE BUR D 9,5x9-6 BALL-STEEL
Specifically developed geometry to increase productivity on Steel components
Specifically developed geometry to increase productivity on Steel components
Technical specifications
Attributes
| Tail diameter | 6 mm |
|---|---|
| Shape of head | ball |
| Total length | 53 mm |
| Head diameter | 9.5 mm |
| Scope of application | rough outline |
| Capacity length | 9 mm |
Show UNSPSC/ECL@SS
£ 23.91 excl. VAT
/ Each
£ 28.69 incl. VAT
- Usually arrives within 14 working days
