6MM BALL NOSE CYL BURR

ATA Tools Carbide Miller File

See technical informationSee documents

References

ATA Garryson:GT3400D
Rubix:80005762
brand logo

Technical specifications

Tail diameter6 mm
Total length50 mm
Head diameter6 mm
See all Specifications

Documents

Product details : 6MM BALL NOSE CYL BURR


Ata tools rotary carbide miller care designed for general deburring where accessibility is a problem. Manufactured to strict quality control standards - incorporates 100% inspection of brazed joints. Combination of ATA air tool with Long Shank Range - gives a guaranteed smoother grinding operation

Strengths

Improved application access
Greater manoeuvrability than a standard bur
Maintaining stock removal
CNC machined - high consistent quality

Applications

Deburring

Technical specifications


Attributes
Tail diameter6 mm
Total length50 mm
Head diameter6 mm
Capacity length19 mm
£ 31.79 excl. VAT
/ Each
£ 38.15 incl. VAT
  • Usually arrives within 14 working days