BAHCO F1225M06 TC ROTARY BURR


Rotary Burr

References
bahco:F1225M06
rubix:1054171
ean:7311518035945
brand logo
brand logo
Technical specifications
Tail diameter6 mm
Shape of headarch round
Total length65 mm
See all Specifications

Product details : BAHCO F1225M06 TC ROTARY BURR


Strengths

•Deburring and form machining for all applications due to the universal form
Medium: for machining hard and/or tough materials under normal conditions
X-Cut: for hard and soft materials, produces short and blunt chips, runs smoothly even at low cutting speeds
Number of teeth is also indicated in addition to the type of cut for each rotary burr
A smaller diameter burr will have a finer cut than a larger diameter burr belonging to the same cut category, for example, medium-cut
Indispensable tool, used in large number of industrial sectors including aviation, shipping, automotive and the chemical industry etc

Applications

Application areas encompass machining cast iron, cast steel, carbon steel, alloy steel, stainless steel, hardened steel, copper and aluminium.

Technical specifications


Attributes
Logistic Weight40 g
Tail diameter6 mm
Shape of headarch round
Total length65 mm
Head diameter12 mm
Capacity length25 mm
Show UNSPSC/ECL@SS
£ 50.61 excl. VAT
/ Each
£ 60.73 incl. VAT
  • Usually arrives within 14 working days