Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Milling files
Milling files
Rotary milling file
PFERD 21112826 12MM KUD BALL 1210/6 C3 PLUS BURR 047033
PFERD 21112826 12MM KUD BALL 1210/6 C3 PLUS BURR 047033
Ball Burr
References
pferd tools:
21112826
rubix:
231A6994
ean:
4007220047033
Technical specifications
Tail diameter
6
mm
Shape of head
Ball
Total length
0
mm
See all Specifications
Product details
Technical specifications
Product details : PFERD 21112826 12MM KUD BALL 1210/6 C3 PLUS BURR 047033
Tungsten carbide burrs, DIN 8032/8033, ball shape KUD, tooth system 3 PLUS, Rüggeberg
Rotor-cutter, 6 mm shaft Ø
Applications
Milling out;Levelling;Deburring;Cutting out holes;Surface work;Milling;Weld dressing
Technical specifications
Attributes
Tail diameter
6
mm
Shape of head
Ball
Total length
0
mm
Teeth
3
Head diameter
12
mm
Scope
Universal
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.60
excl. VAT
/
Each
£
35.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 847256 CARBIDE BURR MOD M CONEHEAD D12,7
ROEBUCK TA060160L60 ALUMINIUM CUT BURR CYLINDER WITHOUT 6MM ENDCUT
ROEBUCK TC130252S60 CARBIDE BURR DIAMOND CUT BALL NOSE CYLINDER 12 X 2
ROEBUCK TH030062P30 CARBIDE BURR 3MM SHANK 3 X 5 FLAME
DORMER P8056.3X3.0 BURR 6.30 MM X 3.00 MM 6814111
DORMER P8118.0X6.0 BURR 8.00 MM X 6.00 MM 6814145
CUTLINE 863186 CARBIDE BURR MOD F OGIVE SINGCUT 6X19-6
CUTLINE 863129 SOLID CARBIDE BURR MOD B CYLIND DIACUT 9,5X19-6
CUTLINE 847267 CARBIDE BURR MODEL C CYLIND BALLNOSE 16
ROEBUCK TD060062S60 CARBIDE BURR DIAMOND CUT BALL NOSE 6 X 5.4 X 6MM S
CUTLINE 847271 CARBIDE BURR MOD L BALLNOSE CONETAIL 9
CUTLINE 863133 SOLID CARBIDE BURR MOD B CYLIND ALU CUT 12,7X25-6
CUTLINE 863170 CARBIDE BURR MOD D SPHERICAL DIACUT 9,5X9-6
CUTLINE 863179 CARBIDE BURR MOD F OGIVE NEGCUT 12,7X25-6
PFERD 21103126 TC-BURRS B 0820/6 C3 PLUS