CUTLINE 863165 CARBIDE BURR MOD D SPHERICAL SINGCUT 3X2,7-3
Carbide Bur
See technical informationSee documentsReferences
GISS Cutline:863165
Rubix:216A9217
EAN:3660338177774

Documents
Product details : CUTLINE 863165 CARBIDE BURR MOD D SPHERICAL SINGCUT 3X2,7-3
CNC machined carbide bur designed with advanced cutting geometrys
CARBIDE BUR D 3x2,8x3x38 BALL-SIMPLE
Rapid stock removal on a spectrum of materials: Brass, Bronze, Copper, Nickel, Steel, Cast Iron, Stainless Steel, Titanium
Rapid stock removal on a spectrum of materials: Brass, Bronze, Copper, Nickel, Steel, Cast Iron, Stainless Steel, Titanium
Technical specifications
Attributes
| Tail diameter | 3 mm |
|---|---|
| Shape of head | ball |
| Total length | 38 mm |
| Head diameter | 3 mm |
| Scope of application | universal |
| Capacity length | 2.8 mm |
Show UNSPSC/ECL@SS
£ 13.40 excl. VAT
/ Each
£ 16.08 incl. VAT
- In stock: Next day delivery
