CUTLINE 847259 SOLID CARBIDE BURR MODEL F ROUND END TAIL D.6
Carbide Bur
See technical informationSee documentsReferences
GISS Cutline:847259
Rubix:216A9226
EAN:3660338086175


Technical specifications
| Tail diameter | 6 mm |
|---|---|
| Shape of head | ball nosed tree |
| Total length | 50 mm |
Documents
Product details : CUTLINE 847259 SOLID CARBIDE BURR MODEL F ROUND END TAIL D.6
CNC machined carbide bur designed with advanced cutting geometrys
CARBIDE BUR F 6x18x6x50 BALL NOSED TREE-DOUBLE
Rapid stock removal on a spectrum of materials: Brass, Bronze, Copper, Nickel, Steel, Cast Iron, Stainless Steel, Titanium
Rapid stock removal on a spectrum of materials: Brass, Bronze, Copper, Nickel, Steel, Cast Iron, Stainless Steel, Titanium
Technical specifications
Attributes
| Tail diameter | 6 mm |
|---|---|
| Shape of head | ball nosed tree |
| Total length | 50 mm |
| Head diameter | 6 mm |
| Scope of application | universal |
| Capacity length | 18 mm |
Show UNSPSC/ECL@SS
£ 21.43 excl. VAT
/ Each
£ 25.72 incl. VAT
- In stock: Next day delivery