GARRYSON MINIATURE BURR GT4200


ATA Tools Carbide Miller File

References
ata garryson:GT4200
rubix:80012758
brand logo
brand logo
Technical specifications
Tail diameter3 mm
Total length38 mm
Head diameter3 mm
See all Specifications

Product details : GARRYSON MINIATURE BURR GT4200


Ata tools rotary carbide miller care designed for general deburring where accessibility is a problem. Manufactured to strict quality control standards - incorporates 100% inspection of brazed joints. Combination of ATA air tool with Long Shank Range - gives a guaranteed smoother grinding operation

Strengths

Allowing rapid stock removal
Increasing production output
Resulting in a smoother operation
Breaking down the material removed efficiently

Applications

Food and drink industry

Technical specifications


Attributes
Tail diameter3 mm
Total length38 mm
Head diameter3 mm
Capacity length8 mm
Show UNSPSC/ECL@SS
£ 14.90 excl. VAT
/ Each
£ 17.88 incl. VAT
  • Usually arrives within 14 working days