Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-08.200D0-WJ30RE SOLID CARBIDE DRILL 7287666
TITEX DC150-03-08.200D0-WJ30RE SOLID CARBIDE DRILL 7287666
Solid carbide twist drills
References
walter titex:
DC150-03-08.200D0-WJ30RE
rubix:
2592903
manufacturer :
7287666
ean:
4031132400310
Technical specifications
Drilling diameter
8.2
mm
Total length
89
mm
Product details
Technical specifications
Product details : TITEX DC150-03-08.200D0-WJ30RE SOLID CARBIDE DRILL 7287666
Solid carbide twist drills DC150-03-20.000D0-WJ30RE
Solid carbide twist drills • Perform • DIN 6537 K • 3xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.3228in
Technical specifications
Attributes
Drilling diameter
8.2
mm
Total length
89
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
60.29
excl. VAT
/
Each
£
72.35
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
DORMER R4575.8 DRILL 5.80 MM 5980293
SANDVIK 860.1-0430-018A0-PMP1BM SC DRILLS CORODRILL 8150874
DOR R454 29/64 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
DORMER R45711.8 DRILL 11.80 MM 5979044
SANDVIK R840-1160-50-A1A1220 SC DRILLS CORODRILL 5748428
SANDVIK R840-1000-50-A1A1220 DELTA-C SOLID CARBIDE DRILL 5747896
CUTLINE 892892 SCD03-08.10I1 CUPMM CARB DRILL 8.1 IC 3XD
TITEX DC150-12-04.600A1-WJ30TA DRILLS8-12 X DC PERFORM 6618767
CUTLINE 892836 SCD03-18.50I0 CUPMM CARB DRILL 18.5MM W/O IC 3XD
SANDVIK 460.1-1350-041A0-XM GC34 460 SOLID CARBIDE DRILL 6241471
TITEX DC150-05-06.300D1-WJ30RE SOLID CARBIDE DRILL 7287800
SANDVIK 460.1-1300-039A1-XM GC34 460 SOLID CARBIDE DRILL 6241321
SANDVIK 861.1-0420-063A1-GMGC34 SC DRILLS LONG AND MICRO 6150972
CUTLINE 893076 SCD08-05.30I1 CUPMM - CARB. DRILL D5.3 INT. COOLING 8XD
SANDVIK R840-1190-30-A1A1220 SC DRILLS CORODRILL 5747562