SANDVIK 1K313-0580-XA 1730 DURA SOLID CARBIDE END MILL 8213438
Carbide end mill
See technical informationReferences
Sandvik Coromant:1K313-0580-XA 1730
Rubix:254A4675
Manufacturer :8213438
EAN:7323226615975


Technical specifications
| Drilling diameter | 5.8 mm |
|---|---|
| Total length | 54 mm |
| Length of cut | 5.8 mm |
Product details : SANDVIK 1K313-0580-XA 1730 DURA SOLID CARBIDE END MILL 8213438
CoroMill® Dura, solid carbide end mill for general machining
Technical specifications
Attributes
| Drilling diameter | 5.8 mm |
|---|---|
| Total length | 54 mm |
| Length of cut | 5.8 mm |
| Shank type | cylindrical |
| Coating | alcrn (pvd) |
| Tolerance | h6 / d8 |
| Angle of helix | 38 ° |
| Tail | cylindrical |
| Machining material | p / m / k / n / s |
| Cutting material | carbide |
| Tip angle | 30 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 53.94 excl. VAT
/ Each
£ 64.73 incl. VAT
- Usually arrives within 14 working days