Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-05.300D0-WJ30RE SOLID CARBIDE DRILL 7287645
TITEX DC150-03-05.300D0-WJ30RE SOLID CARBIDE DRILL 7287645
Solid carbide twist drills
References
walter titex:
DC150-03-05.300D0-WJ30RE
rubix:
2592798
manufacturer :
7287645
ean:
4031132400105
Technical specifications
Drilling diameter
5.3
mm
Total length
66
mm
Product details
Technical specifications
Product details : TITEX DC150-03-05.300D0-WJ30RE SOLID CARBIDE DRILL 7287645
Solid carbide twist drills DC150-03-20.000D0-WJ30RE
Solid carbide twist drills • Perform • DIN 6537 K • 3xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.2087in
Technical specifications
Attributes
Drilling diameter
5.3
mm
Total length
66
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.99
excl. VAT
/
Each
£
51.59
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
DOR R454 5.7 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
TITEX DC150-05-12.200A1-WJ30RE SOLID CARBIDE DRILL 6618414
DORMER R0234.7 R023 4.70 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403007
MITSUBCARB MS1350-SLK SOLID CARBIDE DRILLS MS LINE 90012583
SANDVIK R840-0430-50-A0A1220 SC DRILLS CORODRILL 5747081
SANDVIK 860.1-0560-016A0-GMX1BM SC DRILLS CORODRILL 7781585
GUHRING 05510 006.600 RATIO DRILL/COOLING SOLID CARBIDE 6.600MM
TITEX DC150-12-11.000A1-WJ30TA SOLID CARBIDE DRILLS 6618836
MITSUBCARB MS1120-SLK SOLID CARBIDE DRILLS MS LINE 90012543
DORMER R0239.4 R023 9.40 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403054
SANDVIK 860.1-0800-028A1-PM P1BM 8151260
MITSUBCARB MS0380-SLK SOLID CARBIDE DRILLS MS LINE 90012359
TITEX A1166TIN-3 DRILLS SOLID CARBID TYPE N 5057948
TITEX DC150-12-03.400A1-WJ30TA SOLID CARBIDE DRILL 6618752
MITSUBCARB MS0580-SSK SOLID CARBIDE DRILLS MS LINE 90012421