Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Universal joint
"STAHLWILLE 36020000 871.IMP-1"" IMPACT UNIVERSAL JOINT"
"STAHLWILLE 36020000 871.IMP-1"" IMPACT UNIVERSAL JOINT"
Universal Joint
References
stahlwille:
36020000
rubix:
257A3402
ean:
4018754017430
Technical sheet / Technical file
Product details
Technical specifications
Product details : "STAHLWILLE 36020000 871.IMP-1"" IMPACT UNIVERSAL JOINT"
Execution: chrome-alloy-steel, tanned
Technical specifications
Attributes
Logistics dimensions (L x W x H)
55
x
55
x
127
mm
Logistic Weight
1244
g
Model
871imp
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
170.53
excl. VAT
/
Each
£
204.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK 1/4 INCH DRIVE UNIVERSAL JOINT-IMPACT
STAHLWILLE 12020000 428 UNIVERSAL JOINT 3/8 INCH DRIVE
FACOM R.9/32F 1/4SD 12PNT HINGE SKT 9/32A/F
STAHLWILLE 01140007 1/4 INCH DRIVE X 7MM UNIFLEX BI-HEX SOCKET
FACOM UNIVERSAL JOINT NG.240A
GEDORE 1DR IMPACTUNIVJOINT KB 2195
STAHLWILLE 1540024 1/4 INCH DRIVE X 3/8 UNIFLEX BI-HEX SOCKET
FACOM R.3/8F 1/4SD 12 PNT HINGE SKT 3/8A/F
STAHLWILLE 01140008 1/4 INCH DRIVE X 8MM UNIFLEX BI-HEX SOCKET
STAHLWILLE UNIVERSAL JOINT 1/4 INCH
FACOM UNIVERSAL JOINT NK.240A
STAHLWILLE 01140010 1/4 INCH DRIVE X 10MM UNIFLEX BI-HEX SOCKET
FACOM R.1/2F 1/4SD 12 PNT HINGE SKT 1/2 A/F
16MM X 3/8 HINGED SKT
ROEBUCK U12 UNI JOINT 3/4 INCH DRIVE