Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Universal joint
"STAHLWILLE 02040018 18MM UNI JOINT SOCKET 3/8"" DRV"
"STAHLWILLE 02040018 18MM UNI JOINT SOCKET 3/8"" DRV"
Socket
References
stahlwille:
02040018
rubix:
80134467
ean:
4018754002542
Technical sheet / Technical file
Product details
Technical specifications
Product details : "STAHLWILLE 02040018 18MM UNI JOINT SOCKET 3/8"" DRV"
Technical specifications
Attributes
Logistics dimensions (L x W x H)
25
x
25
x
48
mm
Logistic Weight
61
g
Model
47
Finishing
chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.07
excl. VAT
/
Each
£
58.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
STAHLWILLE 01140006 1/4 INCH DRIVE X 6MM UNIFLEX BI-HEX SOCKET
ROEBUCK UNIVERSAL SQUARE DRIVE ADAPTER '' 1/4 865365
ROEBUCK 3/8 INCH DRIVE UNIVERSAL JOINT IMPACT
STAHLWILLE 13021000 TORQUE 1/2 DR QUICK RELEASE U.JOINT
FACOM R.1/2F 1/4SD 12 PNT HINGE SKT 1/2 A/F
BRITOOL EXPERT 3/4 UNIVERSAL JOINT E113822
STAHLWILLE 01140007 1/4 INCH DRIVE X 7MM UNIFLEX BI-HEX SOCKET
ROEBUCK UNIVERSAL JOINT 1/2 INCH DRIVE IMPACT
FACOM UNIVERS JOINT K.240A
10MM X 3/8 HINGED SKT
ROEBUCK UNIVERSAL JOINT 3/8 INCH DRIVE
BAHCO 6966 1/4IN SQUARE DRIVE UNIVERSAL JOINT 35MM
19MM X 3/8 HINGED SKT
FACOM R.3/16F 1/4SD 12PNT HINGE SKT 3/16A/F
FACOM R.1/4F 1/4SD 12 PNT HINGE SKT 1/4 A/F