STAHLWILLE 01140006 1/4 INCH DRIVE X 6MM UNIFLEX BI-HEX SOCKET
402 series UNIFLEX sockets
See technical informationSee documentsReferences
Stahlwille:01140006
Rubix:2018398
EAN:4018754140978



Documents
Product details : STAHLWILLE 01140006 1/4 INCH DRIVE X 6MM UNIFLEX BI-HEX SOCKET
401 6mm Socket, UNIFLEX
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x13x31 mm |
|---|---|
| Logistic Weight | 16 g |
| Square drive adapter | 1/4 '' |
| Model | seria 402 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 45.28 excl. VAT
/ Each
£ 54.34 incl. VAT
- Usually arrives within 14 working days
