BAHCO K8967S K8967S BAHCO EXTENSION SOCKET 3/4IN 96MM LONG
Cardan joint K8967S
See technical informationReferences
Bahco:K8967S
Rubix:252A5176
EAN:7314151268329

Product details : BAHCO K8967S K8967S BAHCO EXTENSION SOCKET 3/4IN 96MM LONG
Square bit drive: 3/4 "DIN-3121 H 20, ISO 1174. Type: phosphated. Material: high alloy steel, ideal for good impact pressure. Max. angle 35. Totally pierced. To be used with machines. Use a snap ring for maximum safety. D2 = outer diameter of the female side.
Technical specifications
Attributes
| Logistic Weight | 530 g |
|---|---|
| Square drive adapter | 3/4' '' |
| Model | k8967s |
Show UNSPSC/ECL@SS
£ 105.70 excl. VAT
/ Each
£ 126.84 incl. VAT
- Delivery usually within ( 14 ) days
