BAHCO K8167S POWER UNIVERSAL JOINT 1/2


Cardan joint K8167S

References
bahco:K8167S
rubix:120A8247
ean:7314151237592
brand logo
brand logo
Technical specifications
Square drive adapter1/2" ''
See all Specifications

Product details : BAHCO K8167S POWER UNIVERSAL JOINT 1/2


Square drive adapter 1/2 "DIN 3121-G 12.5 ISO 1174. Type: phosphated. Material: high alloy steel, ideal for good impact pressure. Max. angle 30. Bored through-and-through. To be used with machines. Use a snap ring for maximum safety. D2 = outer diameter of the female side.

Technical specifications


Attributes
Logistic Weight210 g
Square drive adapter1/2" ''
Show UNSPSC/ECL@SS
£ 40.18 excl. VAT
/ Each
£ 48.22 incl. VAT
  • Usually arrives within 14 working days