Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Universal joint
GEDORE 1DR IMPACTUNIVJOINT KB 2195
GEDORE 1DR IMPACTUNIVJOINT KB 2195
Cardan joint K8967S
References
gedore:
KB 2195
rubix:
114A7093
manufacturer :
6658350
ean:
4010886665831
Technical specifications
Square drive adapter
1
''
See all Specifications
Product details
Technical specifications
Product details : GEDORE 1DR IMPACTUNIVJOINT KB 2195
Impact universal joint 1" With square drive as per DIN 3121, ISO 1174, Form F and H GEDORE special steel, manganese-phosphated
Technical specifications
Attributes
Logistic Weight
1425
g
Square drive adapter
1
''
Finishing
chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
114.81
excl. VAT
/
Each
£
137.77
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 1/4 INCH DRIVE UNIVERSAL JOINT-IMPACT
ROEBUCK 1/4DRV UNIVERSAL JOINT ABH1UJ 10
19MM X 3/8 HINGED SKT
FACOM R.5/16F 1/4 DRIVE HINGED SOCKET R5/16F
GEDORE KB1995 UNIVERSAL JOINT
FACOM UNIVERSAL JOINT NS.240A
GEDORE 1/4IN EXT BAR 148MM 2090-KR-6
ROEBUCK UNIVERSAL SQUARE DRIVE ADAPTER '' 1/2 865366
BRITOOL EXPERT JOINT 3/4 INCH
STAHLWILLE 03040017 1/2 INCH DRIVE X 17MM HEX UNIFLEX SOCKET
BAHCO 7766 3/8IN SQUARE DRIVE UNIVERSAL JOINT 51.5MM
12MM X 3/8 HINGED SKT
GEDORE 3/4 UNIVERSAL JOINT 3295
FACOM R.3/8F 1/4SD 12 PNT HINGE SKT 3/8A/F
GEDORE UNIVERSALJOINT 1/2DR 1995