STAHLWILLE 01140007 1/4 INCH DRIVE X 7MM UNIFLEX BI-HEX SOCKET
402 series UNIFLEX sockets
See technical informationSee documentsReferences
Stahlwille:01140007
Rubix:2018399
EAN:4018754000678



Documents
Product details : STAHLWILLE 01140007 1/4 INCH DRIVE X 7MM UNIFLEX BI-HEX SOCKET
402 7mm Socket, UNIFLEX
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x13x33 mm |
|---|---|
| Logistic Weight | 16 g |
| Square drive adapter | 1/4 '' |
| Model | seria 402 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 45.28 excl. VAT
/ Each
£ 54.34 incl. VAT
- Usually arrives within 14 working days
