Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Universal joint
GEDORE 3/8DRIMPACTUNIVJOINT KB 3095
GEDORE 3/8DRIMPACTUNIVJOINT KB 3095
Cardan joint K8967S
References
gedore:
KB 3095
rubix:
120A1528
manufacturer :
6262440
ean:
4010886626245
Technical specifications
Square drive adapter
3/8
''
See all Specifications
Product details
Technical specifications
Product details : GEDORE 3/8DRIMPACTUNIVJOINT KB 3095
Impact universal joint 3/8" With square drive as per DIN 3121 - G 10, ISO 1174 GEDORE special steel, manganese-phosphated
Technical specifications
Attributes
Logistic Weight
72
g
Square drive adapter
3/8
''
Finishing
chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.06
excl. VAT
/
Each
£
52.87
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM UNIVERS JOINT K.240A
16MM X 3/8 HINGED SKT
ROEBUCK UNIVERSAL SQUARE DRIVE ADAPTER '' 1/4 865365
ISS U12 UNIVERSAL JOINT 3/4 IN DRIVE
FACOM R.1/2F 1/4SD 12 PNT HINGE SKT 1/2 A/F
STAHLWILLE 1540024 1/4 INCH DRIVE X 3/8 UNIFLEX BI-HEX SOCKET
12MM X 3/8 HINGED SKT
ROEBUCK 3/8 INCH DRIVE UNIVERSAL JOINT IMPACT
BAHCO 7766 3/8IN SQUARE DRIVE UNIVERSAL JOINT 51.5MM
BAHCO 6966 1/4IN SQUARE DRIVE UNIVERSAL JOINT 35MM
FACOM R.7/16F 1/4SD 12PNT HINGE SKT 7/16 A/F
GEDORE 3/4 UNIVERSAL JOINT 3295
STAHLWILLE 15020000 561 UNIVERSAL JOINT 3/4 INCH DRIVE
FACOM UNIVERSAL JOINT NJ.240A
BRITOOL EXPERT JOINT 3/4 INCH