Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Universal joint
14MM X 3/8 HINGED SKT
14MM X 3/8 HINGED SKT
Socket
References
stahlwille:
02040014
rubix:
80003750
ean:
4018754002504
Technical sheet / Technical file
Product details
Technical specifications
Product details : 14MM X 3/8 HINGED SKT
Technical specifications
Attributes
Logistics dimensions (L x W x H)
20
x
20
x
46
mm
Logistic Weight
55
g
Model
47
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.52
excl. VAT
/
Each
£
51.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
STAHLWILLE 12020000 428 UNIVERSAL JOINT 3/8 INCH DRIVE
FACOM UNIVERSAL JOINT NK.240A
STAHLWILLE 01140009 1/4 INCH DRIVE X 9MM UNIFLEX BI-HEX SOCKET
"STAHLWILLE 02040018 18MM UNI JOINT SOCKET 3/8"" DRV"
GEDORE KB1995 UNIVERSAL JOINT
GEDORE 3095
FACOM UNIVERSAL JOINT NM.240A
16MM X 3/8 HINGED SKT
FACOM R UNIVERSAL JOINT 1/4 INCH DRIVE 240A
STAHLWILLE 01140007 1/4 INCH DRIVE X 7MM UNIFLEX BI-HEX SOCKET
STAHLWILLE 03040013 1/2 INCH DRIVE X 13MM HEX UNIFLEX SOCKET
GEDORE 1DR IMPACTUNIVJOINT KB 2195
FACOM R.1/2F 1/4SD 12 PNT HINGE SKT 1/2 A/F
ROEBUCK UNIVERSAL JOINT 3/8 INCH DRIVE
ROEBUCK UNIVERSAL JOINT 1/2 INCH DRIVE IMPACT