Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Universal joint
FACOM R UNIVERSAL JOINT 1/4 INCH DRIVE 240A
FACOM R UNIVERSAL JOINT 1/4 INCH DRIVE 240A
Universal cardan joint 1/4 "
References
facom:
R.240A
rubix:
040073
ean:
3148510529059
Technical specifications
Square drive adapter
1/4
''
See all Specifications
Product details
Technical specifications
Product details : FACOM R UNIVERSAL JOINT 1/4 INCH DRIVE 240A
d [mm]: 13L [mm]: 33L1 [mm]: 25[g]: 20
CARDAN universal 1/4-R.240A-(UC5)
Strengths
• Hinges braked by springs. Remains in the starting position to reach difficult accessible places. • Execution: Shiny chromed.
Technical specifications
Attributes
Logistic Weight
29
g
Packaged dimensions (D x W x H)
35
x
14
x
14
mm
Package weight
25
g
Square drive adapter
1/4
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.47
excl. VAT
/
Each
£
29.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM R.9/32F 1/4SD 12PNT HINGE SKT 9/32A/F
FACOM UNIVERSAL JOINT NG.240A
13MM X 3/8 HINGED SKT
GEDORE UNIVERSALJOINT 1/2DR 1995
STAHLWILLE 01140006 1/4 INCH DRIVE X 6MM UNIFLEX BI-HEX SOCKET
11MM X 3/8 HINGED SKT
FACOM R.9/16F 1/4SD 12PNT HINGE SKT 9/16A/F
GEDORE KB 3295 6676090 3/4 UNIVERSAL JOINT IMPACT
BRITOOL EXPERT 3/4 UNIVERSAL JOINT E113822
STAHLWILLE 15020000 561 UNIVERSAL JOINT 3/4 INCH DRIVE
12MM X 3/8 HINGED SKT
STAHLWILLE 12020000 428 UNIVERSAL JOINT 3/8 INCH DRIVE
STAHLWILLE 03040019 1/2 INCH DRIVE X 19MM HEX UNIFLEX SOCKET
STAHLWILLE 13020000 510 UNIVERSAL JOINT 1/2 INCH DRIVE
GEDORE 1/4IN EXT BAR 148MM 2090-KR-6