References
Knipex:50 01 160 SB
Rubix:388A3519
EAN:4003773011514



Product details : KNIPEX 5001160SB CARPENTERS PINCERS 160MM
50 01 250 Carpenters' Pincers
extreme wear resistance and well balanced. specially favoured by craftsmen for their precise workmanship. For heavy duty use. Cutting edge hardness approx. 60 HRC.
Cutting capacities medium hard wire (diameter): Ø 2.2 mm Cutting edge length mm: 28 mm
extreme wear resistance and well balanced. specially favoured by craftsmen for their precise workmanship. For heavy duty use. Cutting edge hardness approx. 60 HRC.
For heavy duty. Specially favoured by craftsmen for their precise workmanship. Extreme wear resistance and well balanced. Cutting edge hardness approx. 60 HRC. Special tool steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 225x84x25 mm |
|---|---|
| Cutting capacity | 1.8 mm |
| Length | 230 mm |
| Branch | plastic-coated |
| Weight | 245 g |
Show UNSPSC/ECL@SS
£ 17.35 excl. VAT
/ Each
£ 20.82 incl. VAT
- Delivery usually within ( 14 ) days