References
Knipex:64 72 120
Rubix:388A3537
EAN:4003773017882



Product details : KNIPEX 6472120 END CUTTING NIPPERS 120MM
Precision pliers for ultra-fine cutting eg. in electronics and fine mechanics. Pierced through precision hinge. Smooth, double spring, opens the pliers easily and evenly. The polish or mirror-polish (only with version 2) provides, together with a fine film of oil, optimal protection against corrosion - no failures in the switching circuit due to peeling chrome splinters. Cutting edges additionally induction hardened, hardness of the cutting edges min. 56 HRC. Special tool steel in special quality, forged, hardened in oil.
Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Sturdy, zero backlash box joint. Low-friction double spring for gentle and even opening. The polish or mirror polish (only finish 2) together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools. Cutting edges additionally induction hardened, cutting edge hardness at least 56 HRC. cutter head: special high-grade tool steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 185x68x46 mm |
|---|---|
| Cutting capacity | 1.5 mm |
| Length | 123 mm |
| Branch | with multi-component grips |
| Weight | 70 g |
Show UNSPSC/ECL@SS
£ 55.50 excl. VAT
/ Each
£ 66.60 incl. VAT
- Delivery usually within ( 14 ) days