ROEBUCK HEAVY-DUTY END NIPPER, LENGTH 280MM 847763
End cutting nippers
See technical informationSee documentsReferences
Roebuck:847763
Rubix:209A7366
EAN:3660338088728

Documents
Product details : ROEBUCK HEAVY-DUTY END NIPPER, LENGTH 280MM 847763
Standard: ISO 9242
For the cutting of hard steel wires.
Hardened steel, black lacquered finish.
Hardening of the cutters by induction.
62HRC HardnessBranches with anti-slip sheathing.
Cutting capacity medium/hard wires: from 2 to 3.
8 mm.
For the cutting of hard steel wires.
Hardened steel, black lacquered finish.
Hardening of the cutters by induction.
62HRC HardnessBranches with anti-slip sheathing.
Cutting capacity medium/hard wires: from 2 to 3.
8 mm.
Technical specifications
Attributes
| Length | 280 mm |
|---|---|
| Branch | with non-slip coating |
Show UNSPSC/ECL@SS
£ 11.71 excl. VAT
/ Each
£ 14.05 incl. VAT
- In stock: Next day delivery
