KNIPEX 9900250EAN CONCRETORS NIPPERS 250MM


Concreters Nipper

References
knipex:99 00 250 EAN
rubix:388A4400
ean:4003773022046
brand logo
brand logo
Technical specifications

Product details : KNIPEX 9900250EAN CONCRETORS NIPPERS 250MM


To twist and cut wire in one operation: fast, reliable and economical. Unobtained precision and long service life make these the most widely purchased concreters’ nippers in the world. Cutting edges additionally hardened; cutting edge hardness approx. 61 HRC. High-grade special tool steel, forged, multi stage oil-hardened.

Technical specifications


Attributes
Logistics dimensions (L x W x H)250x47x25 mm
Logistic Weight335 g
Length250 mm
Length of noses25 mm
Weight405 g
Show UNSPSC/ECL@SS
£ 16.20 excl. VAT
/ Each
£ 19.44 incl. VAT
  • Usually arrives within 14 working days