• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,721)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Hand tools(25,211)
  • Portable power tools(1,513)
  • Pneumatic tools(193)
  • Miscellaneous tools(119)
  • Measuring and monitoring(2,420)
  • Special tools(3,201)
See Tools & Metrology
  • Screwdrivers(1,309)
  • Clamping tools(16,743)
  • Pliers, vices, clamps(2,303)
  • Saws, cutters, files(2,685)
  • Extractors(443)
  • Storage(1,846)
  • Hammers, impact tools(1,191)
See Hand tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Hand tools
  4. Pliers, vices, clamps
  5. Pliers
  6. Tongs
  7. KNIPEX 9904220EAN CONCRETORS NIPPERS 220MM

KNIPEX 9904220EAN CONCRETORS NIPPERS 220MM

Concretors nippers

See technical information

References

Knipex:99 04 220 EAN
Rubix:388A4419
EAN:4003773083405
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Product details : KNIPEX 9904220EAN CONCRETORS NIPPERS 220MM


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 17.04 excl. VAT
/ Each
£ 20.45 incl. VAT
  • Delivery usually within ( 14 ) days

Check our products from related categories

KNIPEX 7141200 COMPACT BOLT CUTTER COBOLT 200MMKNIPEX 9904250EAN CONCRETORS NIPPERS 250MMKNIPEX 7101250SB COMPACT BOLT CUTTER COBOLT 250MMKNIPEX 9901280SB CONCRETORS NIPPERS 280MMKNIPEX 9901300SB CONCRETORS NIPPERS 300MMKNIPEX 5000250 CARPENTERS PINCERS 250MMKNIPEX 9910250SB HIGH LEV CONCRETORS NIPPERS 250MMIRWIN NIPPER PLIERS 7 INCH DIPPED HANDLEKNIPEX 9900250SB CONCRETORS NIPPERS 250MMKNIPEX 9914250SB HIGH LEV CONCRETORS NIPPERS 250MMKNIPEX 7121200SB COMPACT BOLT CUTTER COBOLT 200MMKNIPEX 9900200 CONCRETORS NIPPERS 200MMKNIPEX 5001210SB CARPENTERS PINCERS 210MMKNIPEX 9910250 HIGH LEV. CONCRETORS' NIPPERS 250MMKNIPEX 1098I220SB EAR CLAMP PINCER 220MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap