References
Schneider Electric:LC1D09B7
Rubix:153A5809
EAN:3389110348675

Product details : SCHNEIDER CONTACTOR LC1D09B7
3P(3 NO) - AC-3 - <= 440 V 9 A - 24 V AC coil
Technical specifications
Attributes
| Operational tension | 24 V |
|---|---|
| Max. switching current | 25 A |
| Mounting typ | open style, three-pole contactor (3p) with protective cover, din rail or plate mounting, screw terminals (clamp). |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
| Number of poles | 3 |
| Isolation voltage | 690 V |
| Max. switching voltage | 690 V |
Show UNSPSC/ECL@SS
£ 37.66 excl. VAT
/ Each
£ 45.19 incl. VAT
- In stock: Next day delivery