References
Dormer:R5203.6
Rubix:1058519
EAN:7320760116128




Technical specifications
| Drilling diameter | 3.6 mm |
|---|---|
| Total length | 52 mm |
| Length of cut | 20 mm |
Product details : DOR CARB TIN CDX DRILL 3.6
Technical specifications
Attributes
| Drilling diameter | 3.6 mm |
|---|---|
| Total length | 52 mm |
| Length of cut | 20 mm |
| Shank type | cylindrical |
| Din standard | din 6539 |
| Ratio of diameter to length of drill hole | 2,5xd |
| Internal cooling | no |
| Tip angle | 130 ° |
Show UNSPSC/ECL@SS
£ 39.90 excl. VAT
/ Each
£ 47.88 incl. VAT
- Usually arrives within 14 working days