DORMER A9003.6 JOBBER DRILL 3.60 MM 5971164
Drill shank PFX short HSS-E DIN ANSI A900
See technical informationReferences
Dormer:A9003.6
Rubix:2011846
EAN:7320760046609




Technical specifications
| Drilling diameter | 3.6 mm |
|---|---|
| Total length | 70 mm |
| Length of cut | 39 mm |
Product details : DORMER A9003.6 JOBBER DRILL 3.60 MM 5971164
Technical specifications
Attributes
| Drilling diameter | 3.6 mm |
|---|---|
| Total length | 70 mm |
| Length of cut | 39 mm |
| Shank type | cylindrical |
| Din standard | din / ansi |
| Cutting material | hss-e |
| Tip angle | 130 ° |
| Tail diameter | 3.6 mm |
Show UNSPSC/ECL@SS
£ 9.21 excl. VAT
/ Each
£ 11.05 incl. VAT
- Usually arrives within 14 working days