References
Makita:DMR200
Rubix:2582383
EAN:0088381825207



Documents
Product details : MAKITA DMR200 JOB SITE SPEAKER
Cordless Job Site Speaker powered by 10.8V CXT or LXT 18V Lithium Ion batterys and developed for playing music from a mobile device via Bluetooth.Equipped with Bluetooth class 2 to wirelessly connect your mobile device for playing music with a range up to 10m.
AUX-IN jack
AC adaptor jack
USB port allows for charging mobile device.
Storage compartment for mobile device: Charging of mobile device still possible when stored.
Flat anti-slip top surface
2-way speaker system
IP64 rated dust and shower-proof construction
LED indicators for condition of tool and Bluetooth connection.
Speakers - Woofer: 100mmØ, Tweeter: 36mmØ
Practical Output (18v) 10.0W
Dimensions : 211 x 199 x 203 mm
Net weight - 2.8 kg
Disclaimer: Not compatible with G-Series Battery or Ni-CAD or Ni-MH Batteries
AUX-IN jack
AC adaptor jack
USB port allows for charging mobile device.
Storage compartment for mobile device: Charging of mobile device still possible when stored.
Flat anti-slip top surface
2-way speaker system
IP64 rated dust and shower-proof construction
LED indicators for condition of tool and Bluetooth connection.
Speakers - Woofer: 100mmØ, Tweeter: 36mmØ
Practical Output (18v) 10.0W
Dimensions : 211 x 199 x 203 mm
Net weight - 2.8 kg
Disclaimer: Not compatible with G-Series Battery or Ni-CAD or Ni-MH Batteries
Technical specifications
Attributes
| Type | job site speaker |
|---|---|
| Use | job site |
Show UNSPSC/ECL@SS
£ 113.00 excl. VAT
/ Each
£ 135.60 incl. VAT
- Delivery usually within ( 7 ) days
