BAHCO 8070 C IP ADJUSTABLE WRENCH 6IN
Central Nut Adjustable Wrench
See technical informationSee documentsReferences
Bahco:8070 C IP
Rubix:120A4193
EAN:7314150101641

Documents
Product details : BAHCO 8070 C IP ADJUSTABLE WRENCH 6IN
Phosphated finish. 45° head angle.
Technical specifications
Attributes
| Logistic Weight | 130 g |
|---|---|
| Opening | 20 |
| Length | 155 mm |
| Type | adjustable wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 29.58 excl. VAT
/ Each
£ 35.50 incl. VAT
- Delivery usually within ( 14 ) days
