FACOM OPEN-END WREN 34.11/32
34 - "micromechanic" fork wrenches angled at 15° and 75° in inches
See technical informationReferences
Facom:34.11/32
Rubix:1233487
EAN:3148510984001

Product details : FACOM OPEN-END WREN 34.11/32
34 - "micromechanic" fork wrenches angled at 15° and 75° in inches
- "micromechanic" fork wrenches: the short handle and slender heads allow access to confined spaces.
- Heads angled at 15° and 75° for use on nuts inaccessible with a standard wrench.
- Dimensions in inches: from 3/16" to 11/16".
- Finish: Satin chrome-plated.
- "micromechanic" fork wrenches: the short handle and slender heads allow access to confined spaces.
- Heads angled at 15° and 75° for use on nuts inaccessible with a standard wrench.
- Dimensions in inches: from 3/16" to 11/16".
- Finish: Satin chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 16 g |
|---|---|
| Packaged dimensions (D x W x H) | 90x19x4 mm |
| Package weight | 18 g |
| Opening | 11/32 |
| Length | 90 mm |
| Type | flat wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 11.53 excl. VAT
/ Each
£ 13.84 incl. VAT
- Delivery usually within ( 14 ) days
