97 – Metric double-forged pipe wrenches
Opening | 12x13 |
---|---|
Length | 140 mm |
Logistic Weight | 109 g |
---|---|
Packaged dimensions (D x W x H) | 142x20x20 mm |
Package weight | 108 g |
Opening | 12x13 |
Length | 140 mm |
Weight | 110 g |
Finishing | Satin/Chrome |
Number of sides | 6 |
Type | T-handle wrench |
Usually arrives within 14 working days