Double Ended Ring Spanner
Opening | 1/4X5/16 |
---|---|
Length | 105 mm |
Logistics dimensions (L x W x H) | 8x18x107 mm |
---|---|
Logistic Weight | 32 g |
Opening | 1/4X5/16 |
Length | 105 mm |
Weight | 32 g |
Finishing | Chromed |
Type | Hose Wrench |
Composition | Chrome-Plated Alloy Steel |
Usually arrives within 14 working days