Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Solid carbide centring drill bits
Solid carbide centring drill bit and case for solid carbide centring drill bit
CUTLINE SOLID CARBIDE CENTRE DRILL A TYPE 60 STD MM 5 X 1.5 862505
CUTLINE SOLID CARBIDE CENTRE DRILL A TYPE 60 STD MM 5 X 1.5 862505
Centre drill - solid carbide - a type - 60° - standard
References
giss cutline:
862505
rubix:
862505
ean:
3660338171826
Technical specifications
Diameter
5
mm
Tip diameter
1.5
mm
Total length
40
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE SOLID CARBIDE CENTRE DRILL A TYPE 60 STD MM 5 X 1.5 862505
Centre drill - solid carbide - a type - 60° - standard
Technical specifications
Attributes
Diameter
5
mm
Tip diameter
1.5
mm
Total length
40
mm
Shape
A
Tip angle
60
°
Body material
Carbide
Capacity length
2.6
mm
Steel strapping
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.63
excl. VAT
/
Each
£
24.76
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
BAHCO 9528-MD-22-76 EXPANSIVE BIT
GUHRING 00736 002.000 CENTRE DRILLS
CUTLINE SOLID CARBIDE CENTRE DRILL A TYPE 60 STD MM 10 X 3.0 862509
CUTLINE SOLID CARBIDE CENTRE DRILL A TYPE 60 STD MM 4 X 1.0 862504
CUTLINE SOLID CARBIDE CENTRE DRILL A TYPE 60 STD MM 8 X 3.0 862508
BAHCO 3834-DRL HSS PILOT DRILL FOR ARBORS
CUTLINE SOLID CARBIDE CENTRE DRILL A TYPE 60 STD MM 6 X 2.0 862506
TITEX A1174-10 DRILL SOLID CARBIDE TYPE N 5058247
CUTLINE SOLID CARBIDE CENTRE DRILL A TYPE 60 STD MM 10 X 4.0 862510
TITEX K1313-1.5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073633
CUTLINE SOLID CARBIDE CENTRE DRILL A TYPE 60 STD MM 8 X 2.5 862507
CUTLINE SOLID CARBIDE CENTRE DRILL A TYPE 60 STD MM 12 X 5.0 862511
BAHCO 9528-MD-15-45 EXPANSIVE BIT
BAHCO 3834-DRL-CT CT PILOT DRILL FOR ARBORS
BAHCO 9528-MD-22-76 EXPANSIVE BIT