CUTLINE SOLID CARBIDE CENTRE DRILL A TYPE 60 STD MM 4 X 1.0 862504
Centre drill - solid carbide - a type - 60° - standard
See technical informationSee documentsReferences
GISS Cutline:862504
Rubix:862504
EAN:3660338171819

Documents
Product details : CUTLINE SOLID CARBIDE CENTRE DRILL A TYPE 60 STD MM 4 X 1.0 862504
Centre drill - solid carbide - a type - 60° - standard
Technical specifications
Attributes
| Diameter | 4 mm |
|---|---|
| Tip diameter | 1 mm |
| Total length | 35 mm |
| Cutting material | carbide |
| Shape | a |
| Bevel angle | 60 ° |
| Tip angle | 60 ° |
| Capacity length | 1.7 mm |
Show UNSPSC/ECL@SS
£ 30.68 excl. VAT
/ Each
£ 36.82 incl. VAT
- Usually arrives within 14 working days
