CUTLINE SOLID CARBIDE CENTRE DRILL A TYPE 60 STD MM 8 X 3.0 862508

Centre drill - solid carbide - a type - 60° - standard

See technical informationSee documents
References
GISS Cutline:862508
Rubix:862508
EAN:3660338171857
862508
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Diameter8 mm
Tip diameter3 mm
Total length50 mm
See all Specifications
Documents

Product details : CUTLINE SOLID CARBIDE CENTRE DRILL A TYPE 60 STD MM 8 X 3.0 862508


Centre drill - solid carbide - a type - 60° - standard
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Diameter8 mm
Tip diameter3 mm
Total length50 mm
Cutting materialcarbide
Shapea
Bevel angle60 °
Tip angle60 °
Capacity length4.6 mm
Show UNSPSC/ECL@SS
£ 69.82 excl. VAT
/ Each
£ 83.78 incl. VAT
  • Usually arrives within 14 working days