Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Electrician's punch
GEDORE 100 A-10 CENTRE PUNCH
GEDORE 100 A-10 CENTRE PUNCH
Centre punch 100 A
References
gedore:
100 A-10
rubix:
399A5372
manufacturer :
8721720
ean:
4010883872171
Technical specifications
Diameter
4
mm
Type
centre punch
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GEDORE 100 A-10 CENTRE PUNCH
Centre punch 120x10x4 mm Chrome-molybdenum-vanadium air hardening steel 45CrMoV7
Strengths
•Vanadium Steel
Technical specifications
Attributes
Logistic Weight
63
g
Diameter
4
mm
Type
centre punch
Max diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.15
excl. VAT
/
Each
£
32.58
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
FACOM PUNCH 245A.T36
FACOM 6MM GASKET CUTTER 245A.T6
FACOM PUNCH 245A.T44
FACOM PUNCH 245A.T34
FACOM PUNCH 245A.T42
FACOM PUNCH 245A.T26
FACOM 985978 22.5MM PUNCH AND DIE FOR PG SIZE HOLE
GEDORE 8721210 100-15 PUNCH
FACOM 697590 M16 HOLE PUNCH
FACOM PUNCH 245A.T40
FACOM PUNCH 245A.T50
BAHCO B400.002 PUNCH 2MM 1
FACOM PUNCH 245A.T12
FACOM PUNCH 245A.T28
GEDORE 100-16 100.16 CENTRE PUNCH