GEDORE 100-16 100.16 CENTRE PUNCH


Centre punch 100

References
gedore:100-16
rubix:80182771
manufacturer :8721480
ean:4010883872140
brand logo
brand logo
Technical specifications
Diameter8 mm
TypeCentre Punch
See all Specifications

Product details : GEDORE 100-16 100.16 CENTRE PUNCH


Centre punch 150x16x8 mm Acc. to DIN 7250 Chrome-molybdenum-vanadium air hardening steel 45CrMoV7 Carefully hardened and tempered along the full length Striking heads inductively tempered Working edge polished and clear varnished * not standardised

Strengths

•Acc. to DIN 7250
Vanadium Steel
Carefully hardened and tempered along the full length
Striking heads inductively tempered
Working edge polished and clear varnished

Technical specifications


Attributes
Logistic Weight216 g
Diameter8 mm
TypeCentre Punch
Max diameter16 mm
Show UNSPSC/ECL@SS
£ 13.63 excl. VAT
/ Each
£ 16.36 incl. VAT
  • Usually arrives within 14 working days