References
Facom:245A.T26
Rubix:1233030
EAN:3148511585016

Product details : FACOM PUNCH 245A.T26
d [mm]: 32 Max. capacity Ø [mm]: 41 For: 245. J2 with screw thread: Ø 41 mm[g]: 75
Technical specifications
Attributes
| Logistic Weight | 40 g |
|---|---|
| Packaged dimensions (D x W x H) | 40x40x35 mm |
| Package weight | 40 g |
| Diameter | 26 mm |
| Type | joint cutter |
| Max diameter | 31 mm |
Show UNSPSC/ECL@SS
£ 9.30 excl. VAT
/ Each
£ 11.16 incl. VAT
- Delivery usually within ( 14 ) days
