FACOM 985978 22.5MM PUNCH AND DIE FOR PG SIZE HOLE
PG knockout punch with handling screw
See technical informationReferences
Facom:985978
Rubix:267A9816
EAN:3148519859782

Product details : FACOM 985978 22.5MM PUNCH AND DIE FOR PG SIZE HOLE
PG knockout punch with handling screw
-For circular cutting of sheet metal and plastic material.
- Handling with a wrench or a ratchet/socket set.
- Quick and clean cutting, without burrs.
- For any diameter from PG 7 to PG 48.
- Mandatory lubrication of parts for better use.
- TIP: The cut washer falls much easier if you make 2 to 3 additional turns with the wrench after the cut is finished.
- Supplied with punch, die and screw with thrust ball bearing.
Table legend:
-d = diameter PG/mm.
-d1 = drilling diameter/mm.
-Screw = on flat side (mm)/manoeuvre screw.
-E = thickness/maxi steel/soft.
-For circular cutting of sheet metal and plastic material.
- Handling with a wrench or a ratchet/socket set.
- Quick and clean cutting, without burrs.
- For any diameter from PG 7 to PG 48.
- Mandatory lubrication of parts for better use.
- TIP: The cut washer falls much easier if you make 2 to 3 additional turns with the wrench after the cut is finished.
- Supplied with punch, die and screw with thrust ball bearing.
Table legend:
-d = diameter PG/mm.
-d1 = drilling diameter/mm.
-Screw = on flat side (mm)/manoeuvre screw.
-E = thickness/maxi steel/soft.
Strengths
For circular cutting of sheet metal and plastic material. • Handling with a wrench or a ratchet/socket assembly. • Quick and clean cutting, without burrs. • For any ISO diameter from M12 to M63. • Mandatory lubrication of parts for better use.
Technical specifications
Attributes
| Logistic Weight | 152 g |
|---|---|
| Packaged dimensions (D x W x H) | 100x45x45 mm |
| Package weight | 152 g |
| Diameter | 22.5 mm |
| Type | punch |
| Max diameter | 22.5 mm |
Show UNSPSC/ECL@SS
£ 45.44 excl. VAT
/ Each
£ 54.53 incl. VAT
- Delivery usually within ( 14 ) days
