FACOM 697590 M16 HOLE PUNCH


ISO cutter with screws

References
facom:697590
rubix:237A2462
ean:3148516975904
brand logo
brand logo
Technical specifications
Diameter16.2 mm
See all Specifications

Product details : FACOM 697590 M16 HOLE PUNCH


ISO cutter with screws
- For circular cutting of sheet metal and plastic material.
- Operation with a key or ratchet / socket assembly.
- Fast cutting, clean and without burr.
- For any ISO diameter from M12 to M63.
- Required lubrication of parts for better use.
- PLUS PRODUCT: the washer is split into three parts and automatically falls at the end of the cutting operation.
- Supplied with punch, die and ball stop screw.
Legend table:
- d = ISO diameter / mm
- d1 = drilling diameter / mm
- Screw = side on flat (mm) / operating screw.
- E = thickness / maximum steel / soft.

Strengths

For circular cutting of sheet metal and plastic • Manoeuvring with a wrench or a ratchet / socket assembly • Fast, clean and burr-free cutting • For any ISO diameter from M12 to M63 • Required lubrication of parts for better use.

Technical specifications


Attributes
Logistic Weight124 g
Packaged dimensions (D x W x H)125x45x45 mm
Package weight124 g
Diameter16.2 mm
Max diameter16.2 mm
Show UNSPSC/ECL@SS
£ 82.68 excl. VAT
/ Each
£ 99.22 incl. VAT
  • Usually arrives within 14 working days