References
Bahco:9-486-C-10
Rubix:401A4537
EAN:7311518209599
Product details : BAHCO 9-486-C-10 ERGO HANDLE FOR CSF 10P
Strengths
•File handle developed according to the scientific ERGO™ process
For round chainsaw files (type 168)
Our file handles are ergonomically designed, following the Bahco ERGO Process, to reduce muscle tension and the risk of injury
The hard polypropylene core, covered with a thermoplastic elastomer, provides a comfortable non-slip grip, and the handle’s smooth contours fit into the hand naturally
As a safety feature, the handle covers the tang and shoulder completely to prevent the hand from slipping off the handle onto the file blade
Single pack Carded
Look at the file handle selection guide to find the suitable handle for your file
For round chainsaw files (type 168)
Our file handles are ergonomically designed, following the Bahco ERGO Process, to reduce muscle tension and the risk of injury
The hard polypropylene core, covered with a thermoplastic elastomer, provides a comfortable non-slip grip, and the handle’s smooth contours fit into the hand naturally
As a safety feature, the handle covers the tang and shoulder completely to prevent the hand from slipping off the handle onto the file blade
Single pack Carded
Look at the file handle selection guide to find the suitable handle for your file
Technical specifications
Attributes
| Logistic Weight | 36 g |
|---|---|
| Model | 9-486-c-10 |
| Type | file handle |
| Number of elements | 10 |
| Diameter | 3.2 mm |
| Material | polypropylene;thermoplastic elastomer |
Show UNSPSC/ECL@SS
£ 3.11 excl. VAT
/ Each
£ 3.73 incl. VAT
- Delivery usually within ( 14 ) days

