Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S7398.0 S739 8.00 CARBIDE CHAMFER SLOT DRILL 6706890
DORMER S7398.0 S739 8.00 CARBIDE CHAMFER SLOT DRILL 6706890
Solid carbide miller Dormer
References
dormer:
S7398.0
rubix:
293A7498
ean:
7320760684399
Technical specifications
Diameter
8
mm
Total length
50
mm
Length of cut
20
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S7398.0 S739 8.00 CARBIDE CHAMFER SLOT DRILL 6706890
Technical specifications
Attributes
Diameter
8
mm
Total length
50
mm
Length of cut
20
mm
Number of teeth
2
Tail diameter
8
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.98
excl. VAT
/
Each
£
50.38
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK RA216.24-3250BAK16P1630 SC MILLING CM PLURA 2 5739979
WALTERPROT MC232-10.0W3BC-WJ30ED SOLID CARB SHLDR/SLOT MILL 7353982
SANDVIK 2S440-1905-304-SD1725 SC MILLING CM PLURA 2 7858305
DORMER S5238.0XR0.5 6706742
SANDVIK 2S342-1111-038-PBP2BM SC MILLING CM PLURA 2 8351894
DORMER P82316.0X6.0 BURR 16.00 MM X 6.00 MM 6814195
SANDVIK R216.24-10030GAP10G1610 SC MILLING CM PLURA 2 5742953
DORMER S6123.0 6706609
SANDVIK 2P050-1000-OAO10A SC MILLING CM PLURA 2 7254424
SANDVIK 1P240-1200-XA 1630 6259718
DORMER S71814.0 END MILL 14.00 MM 6706776
DORMER S2625.0XR0.3 6706929
CUTLINE 893403 6MM CARBIDE END MILL FOR ALUMINIUM 2FLT WELDON
SANDVIK 1K223-2500-400-NH H10F DURA SOLID CARBIDE END MILL 8412625
SANDVIK 2P170-0400-NA H10F 6260039