DRAPER EXPERT 31109 METRIC FOLDING HEX KEY SET 8PCS
CHARIOT CHARGES CYLINDRIQUES
See technical informationSee documentsReferences
Draper Expert:31109
Rubix:395A6110
Manufacturer :31109
Documents
Product details : DRAPER EXPERT 31109 METRIC FOLDING HEX KEY SET 8PCS
This folding hex key set is designed for durability and longevity. It features a sturdy aluminum handle that is ergonomically designed for comfort and a secure grip while tightening screws and bolts. The hex keys fold for easy access and convenient storage. Each hex blade is made from S2 steel and finished with a black oxide coating to enhance corrosion resistance. The set includes 1.5, 2, 2.5, 3, 4, 5, 6, 8mm
Strengths
- Foldable keys for easy access and storage
- Durable aluminium housing
- Ergonomic handle provides comfort and secure grip
- S2 steel hex keys with black oxide finish for corrosion resistance
- Sizes - 1.5, 2, 2.5, 3, 4, 5, 6, 8mm
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 10.25 excl. VAT
/ Each
£ 12.30 incl. VAT
- Delivery usually within ( 7 ) days


