Accessory for micrometers
Filter Options
Categories
key (144)
setting gauge (45)
data cable for micrometer (10)
micrometer holder (3)
flat glass (2)
stopper and pawl (1)
spare part for micrometers (1)
Brand
bunker
(1)
draper
(95)
draper expert
(34)
mitutoyo
(69)
sandvik coromant
(1)
spartex
(5)
unbranded
(1)
107 Product(s) with 206 variant(s):
SPARTEX 884220 LIGHT GREY RJ45 CORD WITH PROTECTION 5M
- spartex:884220
- rubix:217A2600
- ean:3660338376610
- In stock: Next day delivery
- Use:rj45 5m with protection
£ 3.21 excl. VAT
/ Each
SPARTEX 884239 BLACK USB TO 10 MULTICABLE ADAPTOR
- spartex:884239
- rubix:217A4054
- ean:3660338376764
- In stock: Next day delivery
- Use:multi-socket power adapter
£ 4.02 excl. VAT
/ Each
MITUTOYO 05CZA663 DIGIMATIC CABLE WITH DATA BUTTON IP TYPE
- mitutoyo:05CZA663
- rubix:1563824
- In stock: Next day delivery
- Use:connection of measuring instruments with a digimatic interface to a pc
£ 95.12 excl. VAT
/ Each
MITUTOYO 156-105-10 MICROMETER STAND 45 ANGLE TYPE
- mitutoyo:156-105-10
- rubix:234043
- ean:4946368629681
- In stock: Next day delivery
- Type:micrometer stand
£ 33.75 excl. VAT
/ Each
DRAPER 33894 HEX KEY SET & CASE 30 PC
- draper:33894
- rubix:382A1207
- manufacturer :33894
- ean:5010559338948
- Delivery usually within ( 7 ) days
- Thread:0,7 - 10
£ 18.43 excl. VAT
/ Each
DRAPER 24122 TX-STAR KEY SET 9PC COLOURED
- draper:24122
- rubix:389A2668
- manufacturer :24122
- Delivery usually within ( 7 ) days
- Thread:t10; t15; t20; t25; t27; t30; t40; t45; t50
£ 11.59 excl. VAT
/ Each
DRAPER 43799 BRASS RADIATOR KEY
- draper:43799
- rubix:263A9013
- manufacturer :43799
- Delivery usually within ( 7 ) days
- Thread:5.5
£ 2.77 excl. VAT
/ Each
DRAPER 33740 TX-STAR TAMP PRO KEY SET 7 PC
- draper:33740
- rubix:382A1182
- manufacturer :33740
- ean:5010559337408
- Delivery usually within ( 7 ) days
- Thread:t10t, t15t, t20t, t25t, t27t, t30t, t40t
£ 4.91 excl. VAT
/ Each
MITUTOYO 985076 COLOUR RATCHET STOP
- mitutoyo:985076
- rubix:215A9571
- ean:4946368832265
- Usually arrives within 14 working days
- Colour:green
£ 7.93 excl. VAT
/ Each
MITUTOYO 103011 STYLUS FOR SERIES 513
- mitutoyo:103011
- rubix:80153144
- ean:4946368810119
- Usually arrives within 14 working days
- Thread:m1.7×0.35
£ 10.32 excl. VAT
/ Each
DRAPER 08380 MM HEX KEY SET BALL END
- draper:08380
- rubix:80055796
- manufacturer :08380
- Delivery usually within ( 7 ) days
- Thread:1,5-10,0
£ 13.87 excl. VAT
/ Each
MITUTOYO 177-139 SETTING RING 25MM
- mitutoyo:177-139
- rubix:80066331
- manufacturer :177
- ean:4946368038377
- Usually arrives within 14 working days
- Type:setting ring
£ 129.87 excl. VAT
/ Each
DRAPER 33571 1.5MM LONG ARM HEX KEY WRENCH
- draper:33571
- rubix:382A1102
- manufacturer :33571
- ean:5010559335718
- Delivery usually within ( 7 ) days
- Thread:1.5
£ 0.50 excl. VAT
/ Each
DRAPER 33638 T20 TAMPER PROOF TX STAR KEY
- draper:33638
- rubix:382A1135
- manufacturer :33638
- ean:5010559336388
- Delivery usually within ( 7 ) days
- Thread:20
£ 1.41 excl. VAT
/ Each
DRAPER 33583 14.0MM LONG ARM HEX KEY WRENCH
- draper:33583
- rubix:382A1111
- manufacturer :33583
- ean:5010559335831
- Delivery usually within ( 7 ) days
- Thread:14
£ 3.83 excl. VAT
/ Each
DRAPER 33834 METRIC HEXAGON KEY SET IN HOLDER 8 PC KMHK8-MM/B
- draper:33834
- rubix:218A9593
- manufacturer :33834
- Delivery usually within ( 7 ) days
- Thread:1,5 - 8,0
£ 4.07 excl. VAT
/ Each
DRAPER 33690 METRIC HEXAGON KEY SET LKW7M/B
- draper:33690
- rubix:80989064
- manufacturer :33690
- Delivery usually within ( 7 ) days
- Thread:2,0; 3,0; 4,0; 5,0; 6,0; 8,0; 10,0
£ 5.08 excl. VAT
/ Each
MITUTOYO 167-101 MICROMETER SETTING STANDARD
- mitutoyo:167-101
- rubix:234120
- ean:4946368026800
- Usually arrives within 14 working days
£ 15.82 excl. VAT
/ Each
MITUTOYO 167-141 MICROMETER SETTING STANDARD
- mitutoyo:167-141
- rubix:234100
- ean:4946368027203
- Usually arrives within 14 working days
£ 15.82 excl. VAT
/ Each
MITUTOYO 126-815 INTERCHANGEABLE TIPS
- mitutoyo:126-815
- rubix:211A7175
- ean:4946368016122
- Usually arrives within 14 working days
- Thread:whitworth w5 (24-18 tpi, 55°)
£ 54.49 excl. VAT
/ Each
MITUTOYO 05CZA662 DIGIMATIC CABLE WITH DATA BUTTON IP TYPE
- mitutoyo:05CZA662
- rubix:1563823
- Usually arrives within 14 working days
- Use:these data cables enable the connection of measuring instruments with a digimatic interface to a pc – directly via usb or an interface box
£ 78.26 excl. VAT
/ Each
MITUTOYO 177-290 SETTING RING 40MM
- mitutoyo:177-290
- rubix:80179197
- ean:4946368038865
- Usually arrives within 14 working days
£ 176.51 excl. VAT
/ Each
DRAPER 33455 1.5MM HEXAGON KEY WRENCH
- draper:33455
- rubix:382A1088
- manufacturer :33455
- ean:5010559334551
- Delivery usually within ( 7 ) days
- Thread:1.5
£ 0.41 excl. VAT
/ Each
DRAPER 33551 HEXAGON KEY 5.0MM
- draper:33551
- rubix:228A3327
- manufacturer :33551
- Delivery usually within ( 7 ) days
- Thread:5
£ 0.70 excl. VAT
/ Each
24 items of 107

























