Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Chemical resistant gloves
Chemical resistant glove
SHOWA 660ESDR ANTISTAT CHEMICAL OIL RESISTANT PVC GAUNTLET BLACK 9/L
SHOWA 660ESDR ANTISTAT CHEMICAL OIL RESISTANT PVC GAUNTLET BLACK 9/L
Chemical resistant glove Showa
References
showa:
660 ESDR-9
rubix:
117A2860
manufacturer :
660ESDR-9
ean:
4901792040709
Technical specifications
Size
9
Length
300
mm
Chemical protection value
ajklmo
See all Specifications
Product details
Technical specifications
Product details : SHOWA 660ESDR ANTISTAT CHEMICAL OIL RESISTANT PVC GAUNTLET BLACK 9/L
Technical specifications
Attributes
Size
9
Length
300
mm
Chemical protection value
ajklmo
Main material
pvc
Food contact
no
ESD
yes
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.81
excl. VAT
/
Each
£
6.97
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GISS 880428 G-NIT MAX CHEM GAUNTLET 4121X AKL SIZE 8
TEGERA 10PG CHEMICAL PROTECTION GLOVE 9 L
TRAFFIGLOV TG6500 NITRILE CHEMICAL GAUNTLET GREEN 4X41D GLOVES 11/2XL
ANSELL 97-011 ACTIVARMR 4131A NITRILE GLOVES BLK/HV ORG SIZE 11
ANSELL 23-201 ALPHATEC L/SLEEVE PVC COATING GLOVES BLUE SIZE 7
ANSELL ALPHATEC 87650 SIZE 9.5-10
ANSELL 53-001 ALPHATEC CHEM PROTECTION MULTILAYER GLOVES BLK SIZE 10
SHOWA CS720 NBR CHEMICAL PROTECTION GAUNTLET BLUE 8/M
TEGERA 7350 CHEMICAL PROTECTION GLOVE 9 L
PORTWEST A845 DOUBLE DIPPED PVC GAUNTLET GREEN 45CM
ANSELL 87-063 ALPHATEC FLOCKED NATURAL RUBBER GLOVES YELLOW SIZE 10.5
ANSELL 58-270VP ALPHATEC FULLY COATED NITRILE GLOVES GRN SIZE 6
ANSELL 58-201 ALPHATEC CHEM PROTECTION NITRILE GLOVES SIZE 8
POLYCO BGG GRIP CRINKLE LATEX GAUNTLET 3121X BLUE SIZE 10 PK1
TEGERA 7350 CHEMICAL PROTECTION GLOVE 11 2XL