Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Chemical resistant gloves
Chemical resistant glove
ANSELL R075 RINGERS 4X41CP PVC COATED TPR GLOVES SIZE 10
ANSELL R075 RINGERS 4X41CP PVC COATED TPR GLOVES SIZE 10
Chemical resistant glove Ansell
References
ansell:
R074-10
rubix:
269A4639
manufacturer :
074-10
ean:
0076490433321
Technical specifications
Size
10
Length
355
mm
Chemical protection value
AJKLMO
See all Specifications
Product details
Technical specifications
Product details : ANSELL R075 RINGERS 4X41CP PVC COATED TPR GLOVES SIZE 10
Technical specifications
Attributes
Size
10
Length
355
mm
Chemical protection value
AJKLMO
Main material
PVC
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.45
excl. VAT
/
Each
£
40.14
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
ANSELL 87-029 ALPHATEC NATURAL RUBBER LATEX GAUNTLETS BLUE SIZE 9
TEGERA 8160 CHEMICAL PROTECTION GLOVE 8 M
ANSELL 87-600 ALPHATEC LTWT NATURAL RUBBER LATEX GLOVES SIZE 7.5-8
ANSELL 47-403 ACTIVARMR 3111A FULLY COATED NITRILE GLOVES YEL SIZE 9
POLYCO 92 NITRI-TECH III FLOCK LINED NITRILE GLOVES 4101X GRN SIZE 9
ANSELL 37-695 ALPHATEC FLOCKED NITRILE GLOVES GRN SIZE 9
POLYCO SC107 CHEMPROTEC 60CM MW RUBBER GLOVES 4121X BLK SIZE 9
Chemical resistant glove Ansell 87-650-10
POLYCO SC104 CHEMPROTEC 44CM MW RUBBER GLOVES 4121X BLK SIZE 10
ANSELL 58-535B ALPHATEC 3122A FULLY COATED GAUNTLET GRN/ANTH SIZE 10
TEGERA 7350 CHEMICAL PROTECTION GLOVE 9 L
POLYCO 92 NITRI-TECH III FLOCK LINED NITRILE GLOVES 4101X GRN SIZE 10
ANSELL 58-201 ALPHATEC CHEM PROTECTION NITRILE GLOVES SIZE 9
POLYCO 17N PURA NITRILE FLOCKLINED GLOVES 4101X RED SIZE 10 PK1
"ANSELL 19-024 ALPHATEC FULLY COATED GAUNTLETS 18"" BLK SIZE 10"