Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Chemical resistant gloves
Chemical resistant glove
TEGERA 186 CHEMICAL PROTECTION GLOVE 7 S
TEGERA 186 CHEMICAL PROTECTION GLOVE 7 S
Chemical protection glove TEGERA 186
References
tegera:
186-7
rubix:
386A0528
ean:
7392626035041
Technical specifications
Size
7
Length
310
mm
Chemical protection value
JKL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 186 CHEMICAL PROTECTION GLOVE 7 S
TEGERA® 186, Chemical protection glove, 0,38 mm nitrile, diamond grip pattern, flock-lined, Cat. III, latex-free, for allround work
Technical specifications
Attributes
Size
7
Length
310
mm
Chemical protection value
JKL
Main material
Nitrile
Colour
Green
Thickness
0.38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.65
excl. VAT
/
Each
£
3.18
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
SKYTEC SKY00142 XENON XN135 CHEM PROTECTION NITRILE GLOVES GREEN 8/M
ANSELL 87-063 ALPHATEC FLOCKED NATURAL RUBBER GLOVES YELLOW SIZE 10.5
ANSELL 53-003 ALPHATEC 2121X NEOPRENE MULTILAYER GAUNTLET BLK SIZE 9
ANSELL 58-128 ALPHATEC CHEM PROTECTION NITRILE GLOVES GRN/WHT SIZE 7
PORTWEST A835GNRXL DOUBLE DIPPED PVC GAUNTLET GREEN SIZE XL
TEGERA 7363 CHEMICAL PROTECTION GLOVE CRF 7 S
ANSELL 93-853 MICROFLEX P/FR NITRILE GLOVES BLUE SIZE 10.5-11 PK50
"ANSELL 15-554 ALPHATEC FULLY COATED GAUNTLETS 14"" RED SIZE 10"
GISS 880431 G-NIT MAX CHEM GAUNTLET 4121X AKL SIZE 11
TEGERA 47A CHEMICAL PROTECTION GLOVE 11 2XL
ANSELL 53-002 ALPHATEC 1111X NEOPRENE MULTILAYER GAUNTLET BLK SIZE 7
"ANSELL 58-535W ALPHATEC FULLY COATED GAUNTLETS 14"" GRN/ANTH SIZE 8"
ANSELL 58-270 ALPHATEC CHEM PROTECTION NITRILE GLOVES GRN SIZE 7
ANSELL 37-675 ALPHATEC SOLVEX FLOCKED SANDPATCH GLOVES GRN SIZE 6
TEGERA 12945 CHEMICAL PROTECTION GLOVE 11 2XL